- 8 in Diameter
| Backing Material | Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Green |
| Dia. | 8 in |
| Micron Grade | 1 μm |
| Weight | 11.0 LB |
| EAN or UPC | 51111497753 |
| Backing Material | Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Green |
| Dia. | 8 in |
| Micron Grade | 1 μm |
| Weight | 11.0 LB |
| EAN or UPC | 51111497753 |