- 5 in Diameter
- Aluminum Oxide Material
- Liner Type
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Orange |
| Grade | A5 |
| Backing Material | Film |
| Backing Wt. | 3 mil |
| Type | Liner |
| Performance | Good |
| Used With | Composites |
| Dia. | 5 in |
| Weight | 3.0 LB |
| EAN or UPC | 51111497487 |

