- 5 in Diameter
- Aluminum Oxide Material
- Liner Type
| Type | Liner |
| Backing Wt. | 3 mil |
| Used With | Composites |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Color | Green |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance | Good |
| Grade | A35 |
| Backing Material | Film |
| Weight | 3.33 LB |
| EAN or UPC | 51111497449 |

