- 4 1/2 in Diameter
- P36 Grit
- 7/8 in Center Hole
features
- Ceramic aluminum oxide abrasive grain
- Constructed on a durable, X-weight cloth backing
- Resin bonded for heat resistance
- Features grinding aid for cooler grinding
- Angled for better surface coverage
- Provides a consistent rate of cut for a superior finish
- Provides long-life performance that helps improve quality and lowers costs
| Type of Abrasive | Coated |
| Center Hole | 7/8 in |
| Method of Attachment | Threaded |
| Disc Type | Type 27 |
| Grit | 36 |
| Backing Material | Cloth |
| Width | 5.800 in |
| Dia. | 4.5 in |
| Abrasive Material | Ceramic Aluminum Oxide |
| Coat Type | Closed Coat |
| RPM [Max] | 13300 rpm |
| Material | Ceramic |
| Used With | Carbon Steel |
| Backing Wt. | X Weight |
| Color | Orange |
| Length | 6.400 in |
| Weight | 0.27 LB |
| EAN or UPC | 51111496138 |

