- 10 in Diameter
- Aluminum Oxide Material
- P100 Grit
| Dia. | 10 in |
| Grit | P100 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| Color | Brown |
| Used With | Aluminum |
| Weight | 0.105 LB |
| EAN or UPC | 51111495391 |

