- 10 in Diameter
- Aluminum Oxide Material
- 40 Grit
| Backing Wt. | X Weight |
| Used With | Aluminum |
| Color | Brown |
| Coat Type | Closed Coat |
| Grit | 40 |
| Dia. | 10 in |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.19 LB |
| EAN or UPC | 51111495377 |

