
- 10 in Diameter
- Aluminum Oxide Material
- 36 Grit
Grit | 36 |
Dia. | 10 in |
Color | Brown |
Material | Aluminum Oxide |
Coat Type | Closed Coat |
Backing Material | Cloth |
Method of Attachment | Pressure Sensitive Adhesive |
Used With | Aluminum |
Backing Wt. | X Weight |
Weight | 0.27 LB |
EAN or UPC | 51111495360 |
