- Double Coated Tape
- 55 m Length
- 12 mm Width
- Red Color
| Material | Tissue |
| Color | Red |
| Length | 55.000 m |
| Type | Double Coated Tape |
| Carrier Thickness | 0.5 mil |
| Width | 12.000 mm |
| Primary Liner Color | White |
| Thickness | 4.3 mil |
| Temperature Range [Max] | 300 °F |
| Primary Liner | 55# Densified Kraft Paper |
| Weight | 30.26 LB |
| EAN or UPC | 51111187050 |

