Skip to content Skip to navigation menu
SandBlaster™ Advanced Sanding Sponge

00051111115152

SandBlaster™ Advanced Sanding Sponge
Item #104024099
  • 36 Grit
  • 3 3/4 in Length
  • 2 1/2 in Width
SandBlaster™ Advanced Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 Grit
  • 3 3/4 in Length
  • 2 1/2 in Width
Height 1 in
Grit 36
Length 3 3/4 in
Color Green
Weight 0.104 LB
EAN or UPC 51111115152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison