- 290 ml Container Size
- Cartridge Container Type
- Black Color
| Container Type | Cartridge |
| Adhesive | Silane Modified Polymer |
| Color | Black |
| Container Size | 290 mL |
| Weight | 0.0 LB |
| EAN or UPC | 51111080245 |
| Container Type | Cartridge |
| Adhesive | Silane Modified Polymer |
| Color | Black |
| Container Size | 290 mL |
| Weight | 0.0 LB |
| EAN or UPC | 51111080245 |