- 600 ml Container Size
- Sausage Pack Container Type
- Gray Color
| Physical Form | Medium Paste |
| Container Type | Sausage Pack |
| Color | Gray |
| Container Size | 600 mL |
| Adhesive | Silane Modified Polymer |
| Assembly Type | Sealing |
| Hardness | >30 Shore A |
| Weight | 2.25 LB |
| EAN or UPC | 51111080221 |

