- Foam Tape
- 72 yd Length
- 1/2 in Width
- Black Color
| Color | Black |
| Thickness | 32 mil |
| Type | Foam Tape |
| Length | 72 yd |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Very Conformable |
| Primary Liner | Polyethylene Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111079294 |
| Color | Black |
| Thickness | 32 mil |
| Type | Foam Tape |
| Length | 72 yd |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Very Conformable |
| Primary Liner | Polyethylene Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111079294 |