- Double Coated Tape
- 55 yd Length
- 1 in Width
- White Color
| Primary Liner Color | White |
| Primary Liner | Glassine Paper |
| Type | Double Coated Tape |
| Length | 55 yd |
| Color | White |
| Temperature Range [Min] | -40 °F |
| Carrier Thickness | 1.5 mil |
| Material | Polyvinyl Chloride |
| Temperature Range [Max] | 185 °F |
| Primary Liner Thickness | 0.08 mm |
| Thickness | 10.2 mil |
| Performance | High Performance |
| Weight | 18.685 LB |
| EAN or UPC | 51111077825 |

