- Double Coated Tape
- 55 m Length
- 99 mm Width
- Clear Color
| Temperature Range [Max] | 200 °F |
| Carrier Thickness | 0.5 mil |
| Thickness | 6.5 mil |
| Adhesive | Acrylic |
| Color | Clear |
| Primary Liner Color | White |
| Width | 99.000 mm |
| Primary Liner | 55# Glassine |
| Length | 55.000 m |
| Material | Polyester Film |
| Type | Double Coated Tape |
| Weight | 39.55 LB |
| EAN or UPC | 51111073674 |

