Skip to content Skip to navigation menu
3M00051111025208

00051111025208

5 in Disc
Item #103067454
  • 5 in Overall Diameter
  • 60 Grit
3M00051111025208
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • 60 Grit

description

  • Ideal for sanding on multiple surfaces including wood and metal.

features

  • Has Cubitron mineral that is sharp, durable and long lasting
  • Heavy fiber backing for strong and durable long life
  • 5 inch, 8 hole
  • 60 Grit, coarse sanding
Overall Diameter 5 in
Grit 60
Weight 2.452 LB
EAN or UPC 51111025208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison