Skip to content Skip to navigation menu
Pro Grade Sanding Sponge

00051111025154

Pro Grade Sanding Sponge
Item #103058783
  • 3 3/4 in Length
  • 2 5/8 in Width
Pro Grade Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • 2 5/8 in Width
Height 1 in
Length 3 3/4 in
Color Purple
Weight 1.2 LB
EAN or UPC 51111025154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison