- 75 in Length
- 37 in Width
- Aluminum Oxide Material
| Color | Brown |
| Bond | Resin |
| Length | 75 in |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Weight | 11.0 LB |
| EAN or UPC | 48011937786 |
| Color | Brown |
| Bond | Resin |
| Length | 75 in |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Weight | 11.0 LB |
| EAN or UPC | 48011937786 |