- Very Fine Grit
- 30 ft Length
- 36 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Color | Gray |
| Type of Abrasive | Non-Woven |
| Length | 30 ft |
| Grit | Very Fine |
| Weight | 15.0 LB |
| EAN or UPC | 48011937342 |
| Material | Silicon Carbide |
| Color | Gray |
| Type of Abrasive | Non-Woven |
| Length | 30 ft |
| Grit | Very Fine |
| Weight | 15.0 LB |
| EAN or UPC | 48011937342 |