- 2 in Diameter
- 1/8 in Width
- 3/16 in Center Hole
- Medium Grit
- 7 Density
| Method of Attachment | Center Hole |
| Color | Beige, Tan |
| Material | Aluminum Oxide |
| Performance | Better |
| Density Rating | Hard |
| Center Hole | 3/16 in |
| Density | 7 Density |
| Dia. | 2 in |
| RPM [Max] | 22100 rpm |
| Grit Type | Medium |
| Weight | 1.666 LB |
| EAN or UPC | 48011936925 |

