- 24 in Length
- 3/8 in Width
- Aluminum Oxide Material
| Color | Red |
| Performance | Better |
| Length | 24 in |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit Type | Medium |
| Bond | Resin |
| Material | Aluminum Oxide |
| Used With | All Metals |
| Backing Material | Scrim |
| Back Color | Maroon |
| Front Color | Maroon |
| Weight | 0.061 LB |
| EAN or UPC | 48011935430 |

