
- 3 in Diameter
- Aluminum Oxide Material
Color | Brown |
Method of Attachment | Hook & Loop |
Dia. | 3 in |
RPM [Max] | 18000 rpm |
Grit Type | Coarse |
Type of Abrasive | Non-Woven Surface Conditioning |
Performance | Good |
Material | Aluminum Oxide |
Weight | 0.037 LB |
EAN or UPC | 48011934259 |
