- 60 in Length
- 19 in Width
- Aluminum Oxide Material
| Bond | Resin |
| Material | Aluminum Oxide |
| Length | 60 in |
| Color | Maroon |
| Backing Material | Nylon Film |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit Type | Medium |
| Weight | 9.0 LB |
| EAN or UPC | 48011933177 |
| Bond | Resin |
| Material | Aluminum Oxide |
| Length | 60 in |
| Color | Maroon |
| Backing Material | Nylon Film |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit Type | Medium |
| Weight | 9.0 LB |
| EAN or UPC | 48011933177 |