- 300 in Length
- 3 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Backing Material | Nylon Film |
| Length | 300 in |
| Material | Aluminum Oxide |
| Color | Maroon |
| Grit Type | Medium |
| Weight | 3.4 LB |
| EAN or UPC | 48011933146 |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Backing Material | Nylon Film |
| Length | 300 in |
| Material | Aluminum Oxide |
| Color | Maroon |
| Grit Type | Medium |
| Weight | 3.4 LB |
| EAN or UPC | 48011933146 |