- 48 in Length
- 1 in Width
- Aluminum Oxide Material
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Color | Red |
| Backing Material | Nylon Film |
| Back Color | Maroon |
| Length | 48 in |
| Grit Type | Medium |
| Front Color | Maroon |
| Weight | 0.3 LB |
| EAN or UPC | 48011933047 |

