- 36 in Length
- 2 in Width
- Aluminum Oxide Material
| Color | White |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Length | 36 in |
| Bond | Resin |
| Backing Material | Low Stretch |
| Weight | 0.4 LB |
| EAN or UPC | 48011932637 |
| Color | White |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Length | 36 in |
| Bond | Resin |
| Backing Material | Low Stretch |
| Weight | 0.4 LB |
| EAN or UPC | 48011932637 |