- 60 in Length
- 25 in Width
- Aluminum Oxide Material
| Length | 60 in |
| Backing Material | Low Stretch |
| Front Color | Brown |
| Back Color | Brown |
| Bond | Resin |
| Color | Blue |
| Grit Type | Very Fine |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 7.01 LB |
| EAN or UPC | 48011932279 |

