
- 14 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Color | Red, Maroon |
Material | Aluminum Oxide |
Performance | Good |
Type of Abrasive | Non-Woven Surface Conditioning |
Type | Right Angle |
Dia. | 14 in |
Method of Attachment | Hook & Loop |
RPM [Max] | 2000 rpm |
Grit Type | Medium |
Weight | 0.6 LB |
EAN or UPC | 48011931470 |
