
- 4 1/2 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Method of Attachment | Hook & Loop |
Grit Type | Medium |
Material | Aluminum Oxide |
Color | Red, Maroon |
Performance | Good |
Type of Abrasive | Non-Woven Surface Conditioning |
Center Hole | 0.875 in |
Type | Right Angle |
Dia. | 4.5 in |
RPM [Max] | 13300 rpm |
Weight | 0.18 LB |
EAN or UPC | 48011931463 |
