- 60 in Length
- 9 in Width
- Aluminum Oxide Material
| Used With | All Metals |
| Front Color | Maroon |
| RPM [Max] | 6500 rpm |
| Material | Aluminum Oxide |
| Color | Red |
| Backing Material | Scrim |
| Back Color | Maroon |
| Bond | Resin |
| Grit Type | Medium |
| Length | 60 in |
| Performance | Better |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 2.2 LB |
| EAN or UPC | 48011930992 |

