- 75 in Length
- 37 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Front Color | Maroon |
| Grit Type | Medium |
| Used With | All Metals |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Scrim |
| Bond | Resin |
| Performance | Better |
| Color | Red |
| Back Color | Maroon |
| Length | 75 in |
| Type | Scrim |
| Weight | 12.0 LB |
| EAN or UPC | 48011930909 |

