- 4 in Diameter
- 3/8 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 8 Density
| Grit Type | Fine |
| Performance | Good |
| Used With | All Metals |
| Type | Convolute/Deburring Wheel |
| Dia. | 4 in |
| RPM [Max] | 9000 rpm |
| Material | Silicon Carbide |
| Density | 8 Density |
| Color | Gray |
| Center Hole Dia. | 1 in |
| Method of Attachment | Center Hole |
| Weight | 0.25 LB |
| EAN or UPC | 48011929613 |

