- 3 in Diameter
- Coarse Grit
- 9 Density
| Density | 9 Density |
| Method of Attachment | TR |
| Material | Ceramic |
| Grit Type | Coarse |
| Used With | All Metals |
| Dia. | 3 in |
| RPM [Max] | 15000 rpm |
| Performance | Best |
| Weight | 0.0 LB |
| EAN or UPC | 48011648590 |
| Density | 9 Density |
| Method of Attachment | TR |
| Material | Ceramic |
| Grit Type | Coarse |
| Used With | All Metals |
| Dia. | 3 in |
| RPM [Max] | 15000 rpm |
| Performance | Best |
| Weight | 0.0 LB |
| EAN or UPC | 48011648590 |