- 4 in Diameter
- 0.37 in Width
- 1 1/4 in Center Hole Diameter
- 5 Density
| Material | Diamond |
| Dia. | 4 in |
| Used With | Carbide |
| Density | 5 Density |
| RPM [Max] | 7000 rpm |
| Type | Diamond Polishing Wheel |
| Thickness | 0.37 in |
| Center Hole Dia. | 1 1/4 in |
| Width | 0.370 in |
| Weight | 0.0 LB |
| EAN or UPC | 48011648187 |

