- 6 in Diameter
- 1/2 in Width
- 1 1/4 in Center Hole Diameter
- 5 Density
| Thickness | 0.5 in |
| Density | 5 Density |
| Center Hole Dia. | 1 1/4 in |
| Dia. | 6 in |
| Type | Diamond Polishing Wheel |
| Used With | Carbide |
| Material | Diamond |
| RPM [Max] | 4500 rpm |
| Width | 1/2 in |
| Weight | 0.0 LB |
| Thickness | 0.5 in |
| Density | 5 Density |
| Center Hole Dia. | 1 1/4 in |
| Dia. | 6 in |
| Type | Diamond Polishing Wheel |
| Used With | Carbide |
| Material | Diamond |
| RPM [Max] | 4500 rpm |
| Width | 1/2 in |
| Weight | 0.0 LB |