- 3 in Diameter
- 1/4 in Width
- 1 1/4 in Center Hole Diameter
- 5 Density
| RPM [Max] | 9000 rpm |
| Center Hole Dia. | 1 1/4 in |
| Width | 1/4 in |
| Type | Diamond Polishing Wheel |
| Material | Diamond |
| Density | 5 Density |
| Thickness | 0.25 in |
| Used With | Carbide |
| Dia. | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 48011648132 |

