- 1 1/2 in Diameter
- Aluminum Oxide Material
| Performance | Best |
| Material | Aluminum Oxide |
| RPM [Max] | 30000 rpm |
| Dia. | 1.5 in |
| Type of Abrasive | Non-Woven |
| Color | Red, Maroon |
| Method of Attachment | TR |
| Grit Type | Coarse |
| Weight | 0.0 LB |
| EAN or UPC | 48011647548 |
| Performance | Best |
| Material | Aluminum Oxide |
| RPM [Max] | 30000 rpm |
| Dia. | 1.5 in |
| Type of Abrasive | Non-Woven |
| Color | Red, Maroon |
| Method of Attachment | TR |
| Grit Type | Coarse |
| Weight | 0.0 LB |
| EAN or UPC | 48011647548 |