- 3 in Diameter
- Aluminum Oxide Material
| Performance | Good |
| Dia. | 3 in |
| Type of Abrasive | Non-Woven |
| Grit Type | Coarse |
| No. of Holes | 6 |
| RPM [Max] | 18000 rpm |
| Color | Brown |
| Material | Aluminum Oxide |
| Method of Attachment | TR |
| Weight | 0.0 LB |
| EAN or UPC | 48011646770 |
| Performance | Good |
| Dia. | 3 in |
| Type of Abrasive | Non-Woven |
| Grit Type | Coarse |
| No. of Holes | 6 |
| RPM [Max] | 18000 rpm |
| Color | Brown |
| Material | Aluminum Oxide |
| Method of Attachment | TR |
| Weight | 0.0 LB |
| EAN or UPC | 48011646770 |