
- 11 1/4 in Diameter
- Silicon Carbide Material
Type of Abrasive | Non-Woven |
Material | Silicon Carbide |
Method of Attachment | Hook & Loop |
Grit Type | Ultra Fine |
Color | Gray |
RPM [Max] | 2800 rpm |
Performance | Better |
Dia. | 11.25 in |
Weight | 1.75 LB |
EAN or UPC | 48011645117 |
