- 18 in Length
- 3 in Width
- Aluminum Oxide Material
| Performance | Best |
| Material | Aluminum Oxide |
| Bond | Resin |
| Used With | All Metals |
| Length | 18 in |
| Back Color | Purple |
| Color | Maroon |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven |
| Weight | 2.6 LB |
| EAN or UPC | 48011644837 |
| Performance | Best |
| Material | Aluminum Oxide |
| Bond | Resin |
| Used With | All Metals |
| Length | 18 in |
| Back Color | Purple |
| Color | Maroon |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven |
| Weight | 2.6 LB |
| EAN or UPC | 48011644837 |