- 12 in Length
- 1/2 in Width
- Aluminum Oxide Material
| Back Color | Purple |
| Material | Aluminum Oxide |
| Color | Green |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Grit Type | Fine |
| Performance | Best |
| Length | 12 in |
| Bond | Resin |
| Weight | 1.1 LB |
| EAN or UPC | 48011644660 |
| Back Color | Purple |
| Material | Aluminum Oxide |
| Color | Green |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Grit Type | Fine |
| Performance | Best |
| Length | 12 in |
| Bond | Resin |
| Weight | 1.1 LB |
| EAN or UPC | 48011644660 |