- 132 in Length
- 3 in Width
- Aluminum Oxide Material
| Front Color | Maroon |
| Length | 132 in |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Backing Material | Low Stretch |
| Bond | Resin |
| Performance | Best |
| Color | Red, Maroon |
| Used With | All Metals |
| Back Color | Purple |
| Type of Abrasive | Non-Woven |
| Weight | 7.0 LB |
| EAN or UPC | 48011644622 |

