- 15 1/2 in Length
- 3 1/2 in Width
- Aluminum Oxide Material
| Color | Maroon |
| Performance | Best |
| Length | 15 1/2 in |
| Back Color | Purple |
| Material | Aluminum Oxide |
| Backing Material | Low Stretch |
| Used With | All Metals |
| Bond | Resin |
| Type of Abrasive | Non-Woven |
| Grit Type | Medium |
| Weight | 2.6 LB |
| EAN or UPC | 48011644615 |

