- 18 in Length
- 3/4 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven |
| Performance | Best |
| Grit Type | Medium |
| Bond | Resin |
| Material | Aluminum Oxide |
| Back Color | Purple |
| Used With | All Metals |
| Front Color | Maroon |
| Color | Red, Maroon |
| Backing Material | Low Stretch |
| Length | 18 in |
| Weight | 2.0 LB |
| EAN or UPC | 48011644608 |

