- 24 in Length
- 1/4 in Width
- Aluminum Oxide Material
| Length | 24 in |
| Bond | Resin |
| Front Color | Maroon |
| Used With | All Metals |
| Back Color | Purple |
| Performance | Best |
| Color | Red, Maroon |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Grit Type | Medium |
| Weight | 1.1 LB |
| EAN or UPC | 48011644561 |

