- Medium Grit
- 30 ft Length
- 6 in Width
- Silicon Carbide Material
| Type of Abrasive | Non-Woven |
| Length | 30 ft |
| Grit | Medium |
| Material | Silicon Carbide |
| Color | Gray |
| Weight | 9.5 LB |
| EAN or UPC | 48011644226 |
| Type of Abrasive | Non-Woven |
| Length | 30 ft |
| Grit | Medium |
| Material | Silicon Carbide |
| Color | Gray |
| Weight | 9.5 LB |
| EAN or UPC | 48011644226 |