- 6 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Our Scotch-Brite Metal Blending Disc is specifically designed with heat-resistance and finishing properties that support blending and finishing on stainless steel, and doubles up as a good general cleaning disc. Choose this disc to blend surface scratches on many metals, wood and synthetic surfaces.
features
- Great flexibility and conformability for weld burn removal, blending, and satin finishing while leaving a consistent finish
- Nylon web won’t melt on hot welds, allowing blending without waiting
- Silicon carbide mineral in medium grade coarseness works efficiently on weld burns
- Springy fibers conform to irregular surfaces with uniform results
- Load resistant open web construction provides extended use
- Center hole disc fits quarter inch tool
| Abrasive Material | Silicon Carbide |
| Product Form | Disc |
| Dia. | 6 in |
| Grade | Medium |
| Type of Abrasive | Non-Woven |
| Grit Type | Medium |
| Color | Gray |
| Diameter | 6 in |
| Material | Silicon Carbide |
| RPM [Max] | 4000 rpm |
| Overall Diameter | 6 in, 152.4 mm |
| Weight | 3.94 LB |
| EAN or UPC | 48011644196 |

