- 5 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Our Scotch-Brite Metal Blending Disc is specifically designed with heat-resistance and finishing properties that support blending and finishing on stainless steel, and doubles up as a good general cleaning disc. Choose this disc to blend surface scratches on many metals, wood and synthetic surfaces.
features
- Great flexibility and conformability for weld burn removal, blending, and satin finishing while leaving a consistent finish
- Nylon web won’t melt on hot welds, allowing blending without waiting
- Silicon carbide mineral in medium grade coarseness works efficiently on weld burns
- Springy fibers conform to irregular surfaces with uniform results
- Load resistant open web construction provides extended use
- Center hole disc fits quarter inch tool
| Abrasive Material | Silicon Carbide |
| Overall Diameter | 5 in, 127 mm |
| Grade | Medium |
| Color | Gray |
| Product Form | Disc |
| Center Hole | 0.25 in, 6.35 mm |
| RPM [Max] | 5000 rpm |
| Weight | 3.94 LB |
| EAN or UPC | 48011644189 |

