- 2 in Diameter
- Aluminum Oxide Material
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Dia. | 2 in |
| Performance | Best |
| Color | Purple |
| Used With | All Metals |
| Method of Attachment | TR |
| Type of Abrasive | Non-Woven Surface Conditioning |
| RPM [Max] | 18000 rpm |
| Weight | 5.47 LB |
| EAN or UPC | 48011641904 |

