
- 12 in Diameter
- Aluminum Oxide Material
Grit Type | Medium |
Used With | All Metals |
Dia. | 12 in |
Center Hole | 1.25 in |
Material | Aluminum Oxide |
RPM [Max] | 1900 rpm |
Method of Attachment | Hook & Loop |
Color | Purple |
Type of Abrasive | Non-Woven |
Weight | 15.1 LB |
EAN or UPC | 48011641836 |
