
- 6 in Diameter
- Aluminum Oxide Material
Center Hole | 0.5 in |
Material | Aluminum Oxide |
Dia. | 6 in |
Grit Type | Medium |
RPM [Max] | 4000 rpm |
Used With | All Metals |
Color | Purple |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Weight | 15.4 LB |
EAN or UPC | 48011641454 |
